Wire-Rac 2" X 4" Snap-On - Package Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Wire-Rac 2" X 4"Snap on for a perfect fit - snap off to reposition, Protected by a barcode compatible UV treated clear window. Retrofits shelving with standard 1-1/4" - 1-1/2" face
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Depth | 1/4 in |
| Height | 2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Description | Wire Rac |
| Color | Clear |
| Manufacturers Part Number | WR-2004 |
| Accessory Type | Label Holder |
| Brand | Wire-Rac |