Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Post-it

Model # :WBB957755

MPN #: 658

Post-it® Labeling and Cover-up Tape 658, 1 in x 700 in - Pkg Qty 24

Product Description
Repositionable white tape can be written on and removed easily so you can reuse your original document. It's ideal for blocking out large sections of documents and covering mistakes before photocopying. Tape blends in with standard bond paper so it's virtually invisible on copies. Handy dispenser lets you cut off the exact length you need. Great for many other uses including labeling binders, folders and pictures.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$276.00  Sold in packages of 24 / $11.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length700 in
Width1 in
Core Size1 in

Product Details

Supply TypeAdhesives
TypeTape
Package Quantity1 Roll
DescriptionLabeling and Cover-Up Tape
Tape TypeLabeling Tape
ColorWhite
Manufacturers Part Number658
Brand3M Post-it