Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3260206

MPN #: LT-05X500RW

Globe Scientific™ Labeling Tape, 1/2" x 500", Multi-Color, 24 Rolls/Box

Product Description
From labeling test tubes to laboratory wraps, color-coding tape is essential.

Features:
  • Strong and durable
  • Oil resistant
  • Acid resistant
  • Waterproof
  • Withstands temperatures from -23°C to +121°C (-10°F to +250°F)
  • Can be written on with pen, pencil or permanent marker without smearing
  • Multi-Colors (5 white, 4 yellow, 3 blue, 3 green, 3 orange, 3 pink, 3 red)
  • Made in the U.S.A.


PRICE
$99.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length500"
Width1/2 in
Height1/2" in

Product Details

Package Quantity24
ColorMulti-Color
Manufacturers Part NumberLT-05X500RW
ResistanceOil & Acid Resistant, Waterproof
Adhesive Temperature Range-10 - +250 °F
ShapeTape
BrandGlobe Scientific