- Identify glass or liquid contents by using these bright red labels
- Labels are printed on high gloss paper
- Lends a professional appearance to your important shipments
Tape Logic® Labels w/ "Fragile-Glass..." Print, 3"L x 2"W, White Text/Red Back, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
Product Details
| Type | Fragile Labels |
| Labels per Roll | 500 |
| Material | Coated Paper |
| Package Quantity | 1 roll |
| Color | Red |
| Manufacturers Part Number | DL1066 |
| Text | Fragile - Glass - Handle With Care |
| Brand | Tape Logic |