Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3176782

MPN #: DL1061

Tape Logic® Labels w/ "Please Handle With Care-Liquid" Print, 5"L x 3"W, Red/White, Roll of 500

Product Description
Features:
  • Identify glass or liquid contents by using these bright red labels
  • Labels are printed on high gloss paper
  • Lends a professional appearance to your important shipments


PRICE
$20.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
20.75
Buy 3 units - 5 units
19.75Save $1.00 (5%)
Buy 6+ units
19.25Save $1.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width3 in

Product Details

TypeFragile Labels
Labels per Roll500
MaterialCoated Paper
Package Quantity1 roll
ColorRed
Manufacturers Part NumberDL1061
TextPlease Handle With Care - Liquid
BrandTape Logic