Features:
- Labels are printed on high gloss paper
- Boldly display instructions and warnings with pressure sensitive labels
This product will be restocked soon
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 2 in |
Product Details
| Labels per Roll | 500 |
| Material | Semi-Gloss Coated Paper |
| Package Quantity | 1 |
| Color | Black/White |
| Manufacturers Part Number | DL1181 |
| Text | Inventory - Date - Count - By |
| Brand | Tape Logic |