Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tape Logic

Model # :WBB3176068

MPN #: SCL250

Tape Logic® Labels with "Packing Slip Inside" Print, 4"L x 2"W, Red/White, Roll of 500

Product Description
Features:
  • Acknowledged in multiple countries
  • Labels are printed on high gloss paper


PRICE
$24.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
24.50
Buy 3 units - 5 units
23.50Save $1.00 (4%)
Buy 6+ units
22.75Save $1.75 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width2 in

Product Details

Type"Enclosed" Labels
Labels per Roll500
MaterialCoated Paper
Package Quantity1 roll
ColorRed
Manufacturers Part NumberSCL250
TextPacking Slip Inside
BrandTape Logic