Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3176009

MPN #: DL1367

Tape Logic® Labels with "Rush" Print, 2"L x 1-1/4"W, Fluorescent Red, Roll of 500

Product Description
Features:
  • Acknowledged in multiple countries
  • Labels are printed on high gloss paper


PRICE
$9.80

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
9.80
Buy 3 units - 5 units
9.40Save $0.40 (4%)
Buy 6+ units
9.10Save $0.70 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width1-1/4 in

Product Details

TypeHot Rush Labels
Labels per Roll500
MaterialCoated Paper
Package Quantity1 roll
ColorRed
Manufacturers Part NumberDL1367
TextRush
BrandTape Logic