Flexco Roller Lacer Face Strip 60" (FSMAN2-60) with 1 Lacer Pin; Hook Size; Hook Size; 2-4,U2SP-U3
Write a Review
|
Questions & Answers (0)
Product Description
60" Roller Lacer Face Strip (FSMAN2-60) with 1 Lacer Pin
Designed with a solid bottom layer, this 3-layer design eliminates the need for locking levers and back-up bars. This has removed installation steps and improved the reliability of the lacer by eliminating two common wear items.
Designed with a solid bottom layer, this 3-layer design eliminates the need for locking levers and back-up bars. This has removed installation steps and improved the reliability of the lacer by eliminating two common wear items.
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 3-1/2 in |
| Height | 3-1/2 in |
Product Details
| Type | Lacer Face Strip |
| Material | Stainless Steel Strip, Galvanized Pin |
| Package Quantity | 1 |
| Color | Silver |
| Series | FSMAN2-60 |
| Manufacturers Part Number | 04018 |
| Brand | Flexco/Clipper |