Ashland Roller Bracket For 11/16" Hex Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The Model LBRKT1116H roller bracket is used for custom installation of single or multiple rollers. The bracket is constructed of 7 gauge galvanized steel and is designed to fit a 11/16" hex roller shaft.
PRICE
$8.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Weight | 0.2 lbs |
| Gauge | 7 |
Product Details
| Assembly Required | No |
| Type | Roller Bracket |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 43742 |
| Brand | Ashland Conveyor Products |