Brady® Danger Do Not Use Ladder Tag Holder, 10/Pk, 2-1/4" W X 8-1/4" H, Wht/Blk/Red
Write a Review
|
Questions & Answers (0)
Product Description
These tag insert holders from the LadderTag ladder safety management system help facilities track inspection records, avoid accidents and comply with procedural regulations. Tag insert holders are made of durable, weatherproof plastic and have a printed warning not to use equipment that's visible when the insert is missing. Regulations require ladders to be checked for damage, faults and wear before use by an authorized user. LadderTag ladder safety system helps facilities comply with CFR 1926.1053 (a) (12), (b) (17) (i) (ii) and CFR 1910.25 (d) (1) (X). Package includes tag insert holders only, tag inserts sold separately.
PRICE
$96.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 8-1/4 in |
| Weight | 0.7 lbs |
Product Details
| Type | Tags Holder |
| Sign Legend | Do Not Use This Ladder |
| Material | Plastic |
| Package Quantity | 10 |
| Description | Danger Do Not Use Ladder Tag Holder |
| Legend Heading | Danger |
| Color | White |
| Manufacturers Part Number | LAD-EITH12 |
| Brand | Brady |