Brady® ScaffTag® Caution Tag Insert, 100/Pkg, 3-1/8" W X 7-5/8", Yellow/White
Write a Review
|
Questions & Answers (0)
Product Description
Use these tag inserts with the ScaffTag® Scaffold Management system to provide system, procedural and legal compliance for scaffolds at worksites. Tag insert holders are made of durable, weatherproof plastic and have a printed warning not to use equipment that's visible when the insert is missing. Durable, weatherproof plastic tag inserts provide a clear inspection trail giving integrity and control of work carried out. Saves valuable time when preparing safety audits and is essential for companies working with ISO9000 clients. ScaffTag® Scaffold Management System is internationally used and recognized to assist with the control of scaffolding from first build to dismantle.
PRICE
$235.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/8 in |
| Height | 7-5/8 in |
| Weight | 2 lbs |
| Thickness | .015 in |
Product Details
| Type | Scaffold Tags Insert |
| Sign Legend | Incomplete Scaffold |
| Color | Yellow |
| Material | Rigid Plastic |
| Package Quantity | 100 |
| Description | Scaffold Tag Insert |
| Legend Heading | Caution |
| Manufacturers Part Number | SCAF-STSI594 |
| Brand | Brady |