SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black

Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black

Item #: WBB2060425

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $870.00

$145.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black

The Model 1275-52-02 Steel Truck Rack for Full-Size truck beds installs to the bed rail with no drilling required. The 1000 lb. rated rack is ideal for carrying ladders or long materials to the job site and back. Includes 4 legs, 3 cross members and 2 side rails. Legs are made of formed 1"x 2" 14-gauge steel wall tubing. Cross members are made of formed 7 and 12-gauge steel. Side rails are 1"x 1-1/2" 11-gauge wall tubing. Tie-down bracket can be bolted wherever you wish. Removable pin on rear cross member allows you to quickly take off the rear cross member for loading large materials. Black ARMOR-TUF® Powder Coat finish ensures years of dependability. Limited lifetime warranty ensures unparalleled quality

Features
  • The new Weather Guard steel truck rack fits full size trucks universally. The front leg adjusts depending on the bed length.
  • Load capacity of 1,000lb. evenly distributed
  • The rack comes with a welded airfoil to help deflect wind
  • The rack is a true no-drill installation. The installation utilizes the stake pockets and mounting clamps
  • Each rack comes with a no-drill installation kit for 2016 and newer Chevy/GMC trucks which utilizes the rear stake pockets for a no drill mount
  • The rack comes with a tie-down loop on each leg; a secure point for tying down items on the rack
  • Included with each rack is protective tape to help prevent damage to ladders when in motion
  • The rear of the truck rack has handle bars, to make it easier to get on and off trucks
  • Removable pins on rear cross member allows you to quickly take off the rear cross member for loading large materials

Weights & Dimensions

  • Width 57-1/2 in
  • Max Load 1000 lb lbs
  • Length 96 in
  • Height 34-3/4 in
  • Size Full Size Truck Bed
  • Weight 160.5 lbs

Product Details

  • Mounting Location Bed Rail, No-Drill
  • Description Ladder Rack System
  • Brand Weather Guard
  • Material Steel
  • Manufacturers Part Number 1275-52-02
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black

Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black

Item #: WBB2060425

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black
    Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black
    Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black
    Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black
    Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black
    Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black
    Weather Guard® 1275-52-02 Ladder Rack System,1000 Lb Cap, Steel Full-Size Truck Bed, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant