Great Lakes Tin Decorative Metal Ceiling Tile Nails Black, 500 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Install your Great Lakes Tin Ceiling Tiles with Decorative Metal Ceiling Tile Nails. These nails are available in 5 colors complimenting the finishes in the Great Lakes Tin Nail Up line. Unable to find a nail that matches your tile? You're in luck; the nails are also paintable! Sold in 1 pound boxes, approximately 500 nails, made of steel for exceptional durability!
PRICE
$15.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/8 in |
| Width | 1/8 in |
| Height | 1-1/5 in |
| Thickness | 1/8 in |
Product Details
| Material | Metal |
| Package Quantity | 500 |
| Description | Decorative Metal Ceiling Tile Nails |
| Color | Black |
| Manufacturers Part Number | TNU07 |
| Mounting Style | Nail Up |
| Brand | Great Lakes Tin |
Warranty
| Warranty | 5 yr |