SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lakeside® 615BL 4 Shelf  Bussing Cart -  27-3/4"Wx16-1/2"Dx32-3/4"H

image shown with OPTIONAL doors

Lakeside® 615BL 4 Shelf Bussing Cart - 27-3/4"Wx16-1/2"Dx32-3/4"H

Item #: WBB241658

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,230.00

$371.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cambro BC331KD110 - Bus Cart, 3 Shelves, 4" Casters, Black

Cambro BC331KD110 - Bus Cart, 3 Shelves, 4" Casters, Black

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Yellow - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Yellow - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nexel®  ETC2127 Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Nexel® ETC2127 Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Lakeside® 450 Stainless Steel Rack Dolly - 200 Lb Capacity

Lakeside® 450 Stainless Steel Rack Dolly - 200 Lb Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Lakeside® 4 Shelf Standard Duty Bussing Cart - 27-3/4"W x 16-1/2"D x 32-3/4"H Black

Attractive design in popular black laminate finish makes it ideal for dining area bussing. Cart size makes it ideal for a set-up station as well. Leg and handle bumpers protect furnishings. Durable, unitized electronically welded stainless steel angle leg design. Reinforced hemmed front on 22 gauge stainless steel shelves, adds strength where it is needed. Legs are 20 gauge stainless steel. Smooth attractive finish is easy to clean. Shelves will accommodate standard size bus tub 20"x15"x7"

Weights & Dimensions

  • Shelf Width 15-1/2 in
  • Width 16-1/2 in
  • Length 27-3/4 in
  • Approximate Shelf Size 24x15-1/2
  • Weight Capacity 300 lbs
  • Height 32-3/4 in
  • Shelf Length 24 in
  • Gauge 22 ga
  • Shelf Clearance 8 in

Product Details

  • Number of Shelves 4
  • Type Standard Duty Bussing Cart
  • Brand Lakeside
  • Material Stainless Steel
  • Manufacturers Part Number 615BL
  • Caster Type All Swivel
  • Color Family Black
  • Casters 3-1/2"
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this cart fit a bus tub to carry dishes to and from the kitchen with? It's hard to tell for certain. Thank you.

    Question Asked By: Angelina, July 14, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, July 17, 2020

      Hello, this standard bus tub will fit; about 20"x15"x7". Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 615BL 4 Shelf  Bussing Cart -  27-3/4"Wx16-1/2"Dx32-3/4"H

Lakeside® 615BL 4 Shelf Bussing Cart - 27-3/4"Wx16-1/2"Dx32-3/4"H

Item #: WBB241658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant