Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB384842

MPN #: C-530-P2K-1R

Lakeside® C-530-P2K-1R Classic 5-Drawer Medical Emergency Cart, Red, Key Lock

(1)
|
Questions & Answers (0)
PRICE
$3,552.00
Usually ships in 12 to 15 days
This 5 Drawer cart is constructed of 18- and 20-gauge steel with welded seams provides durability. Premium 5" donut-shaped casters make this cart easy to maneuver. Includes 2 swivel, 1 swivel with directional lock and 1 swivel with brake lock casters (factory installed). Epoxy-polyester powder coating resists marring, chipping and peeling. Rubber corner bumpers extend out 1-1/4" to protect walls and furniture. Removable ABS plastic top allows for thorough cleaning. Roller bearing drawer slides prevent drawer sticking. Pre-drilled holes for easy accessory installation. Push handle for increased control. One-piece drawer designed for strength and integrity with recessed full-length drawer pull for quick and easy access. Features locking bar on drawers and butterfly lock on door. Standard with lock and key for added security. Features four 3" drawers, one 6" drawer, and one 12" panel door.

Note: Optional Accessory Kit (IV Pole, Cardiac Board, Side Shelf, etc.) for Emergency Cart is Not Included and is available by special order.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.