Lakeside® Ergo-One Steel Utility Cart w/3 Shelves, 500 lb. Cap, 39-1/8"L x 22"W x 44-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
This Lakeside® Ergo-One® All-Welded Stainless Steel Utility Cart is designed to work with the human body. Ergonomic utility carts are made to keep staff free from repetitive motion injuries. Vertical handle offers more control when pushing heavy loads and ensures wrists are in correct position. Shelves are located at ergonomically-friendly heights for easy loading and unloading. Rust and stain resistant stainless steel carts feature electronic welding angle legs for added strength. Shelves are reinforced with a hemmed front. Sound deadening panels under shelves restrict vibration and noise. Bumpers on legs protect walls and furniture. Top and bottom shelf feature raised retaining lips on 3 sides. Easy-to-clean. Moves easily on 5" non-marring swivel casters. 2 shelf quantity. 500 lb. capacity. 39-1/8"L x 22"W x 44-3/8"H overall.
PRICE
$1,289.00
1
1
Ships in 58 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/8 in |
| Width | 22 in |
| Height | 44-3/8 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 5 in |
| Shelf Spacing | 14-1/2 in |
| Shelf Clearance | 14-1/2 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Tray |
| Color | Silver |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | 6820 |
| Brand | Lakeside |