SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Lakeside® 717 Stainless Steel Mobile Machine Stand 500 Lb. Cap. - 21-3/16"H

Lakeside® 717 Stainless Steel Mobile Machine Stand 500 Lb. Cap. - 21-3/16"H

Item #: WBB384829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,936.00 up to 9% OFF

Price: $1,760.00

$293.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lakeside® 716 Stainless Steel Machine Stand 500 Lb. Cap. - 29-3/16"H

Lakeside® 716 Stainless Steel Machine Stand 500 Lb. Cap. - 29-3/16"H

Lakeside® 356 Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 300 lbs. Capacity

Lakeside® 356 Stainless Steel Equipment Stand, 3 Shelves, 1 Drawer, 300 lbs. Capacity

Nexel®  ETC2127 Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Nexel® ETC2127 Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Winholt EC1840-CLC Enclosed Mobile Transport Cabinet, 68"H, 40 Pan Capacity, Aluminum

Lakeside® 450 Stainless Steel Rack Dolly - 200 Lb Capacity

Lakeside® 450 Stainless Steel Rack Dolly - 200 Lb Capacity

Lakeside® 615BL 4 Shelf  Bussing Cart -  27-3/4"Wx16-1/2"Dx32-3/4"H

Lakeside® 615BL 4 Shelf Bussing Cart - 27-3/4"Wx16-1/2"Dx32-3/4"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Height Adjustable Laptop Workstation

Global Industrial™ Mobile Height Adjustable Laptop Workstation

Global Industrial™ Mobile Standing Computer Workstation, Gray

Global Industrial™ Mobile Standing Computer Workstation, Gray

Lakeside® Stainless Steel Mobile Machine Stand, 500 Lb Cap - 21-3/16"H

Lower shelf holds accessories and other supplies. Rugged stainless steel design features an 18-gauge reinforced top supported by rigid 12-gauge angle legs. Easy to clean and sanitize, simply wipe down or steam clean.

Weights & Dimensions

  • Shelf Width 24 in
  • Width 25-1/4 in
  • Length 33-1/4 in
  • Height 21-3/16 in
  • Shelf Length 32 in
  • Shelf Clearance 9-1/2 in

Product Details

  • Number of Shelves 2
  • Type Machine Stand
  • Brand Lakeside
  • Material Stainless Steel
  • Manufacturers Part Number 717
  • Caster Type All Swivel, 2 with brakes
  • Color Family Stainless Steel
  • Casters 4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 717 Stainless Steel Mobile Machine Stand 500 Lb. Cap. - 21-3/16"H

Lakeside® 717 Stainless Steel Mobile Machine Stand 500 Lb. Cap. - 21-3/16"H

Item #: WBB384829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant