Lakeside® Transport Utility Cart w/3 Shelves, 1000 lb. Cap, 42"L x 25-7/8"W x 37-3/8"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This Lakeside® Tough Transport Stainless Steel Utility Cart is ideal for receiving dock and storage room use, loading and moving dishes and flatware, and transporting loads up to 1,000 lbs. Tough transport carts withstand abusive work environments. This stainless steel cart features unitized electronic welding and an angle U-frame design for extra strength. Made using 1/8" thick stainless steel legs and 14 gauge shelves. Joints are Heliarc welded to withstand heavy loads. Stain and rust resistant shelves are reinforced with a hemmed front. Shelves feature raised retaining edges on 3 sides. Bumpers on legs and handle protect walls and furniture. 1,000 lb. capacity. Easy-to-clean. Moves easily on non-marring wheels. NSF Listed. 3 shelf quantity. 1000 lb. capacity. 42"L x 25-7/8"W x 37-3/8"H overall. NSF Listed.
PRICE
$3,059.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 25-7/8 in |
| Height | 37-3/8 in |
| Weight Capacity | 1000 lbs |
| Shelf Clearance | 11-3/8 in |
Product Details
| Type | Stock Cart |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Manufacturers Part Number | 949 |
| Wheel Type | Solid |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF Listed |