Laminated Polypropylene Boot Covers, White, Large, 100 Pairs/Case
Write a Review
|
Questions & Answers (0)
Product Description
Coated polypropylene boot cover that has the added benefit of a solid sheet of polyethylene bonded to the surface providing protection where liquid splash is a concern. The polyethylene film is impervious and non linting with great tensile strength. Great for pesticide spraying, asbestos and mold remediation, painting, light acid splash protection, and any wet general maintenance areas. An economical solution for light non hazardous splash protection.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 16 in |
| Boot Size | 6 - 11 |
| Size | L |
Product Details
| Style | General Use |
| Type | Boot Cover |
| Material | Laminated Polypropylene |
| Package Quantity | 200 |
| Description | Laminated Polypropylene Boot Covers |
| Color | White |
| Manufacturers Part Number | BC-NWPI |
| Brand | Keystone |