The toe guards fit any shoe, provide maximum toe protection, and cause no discomfort because they don't encase the toe. They are light enough to be worn comfortably all day. Abnormal foot conditions do not cause problems. Weighing just 12 ounces, each guard is designed to withstand an impact of 75 foot pounds with a large safety factor designed in. Width is 4-1/2" men, 4" women. To keep the guard properly positioned, it has a rubber toe clip, crossbar, and either a one-piece rubber strap with a tension buckle, or a two-piece leather strap with a spring fastening device. Foot guards are available in aluminum alloy or steel, with equal protection from either material. Per Federal Regulations, guards provide protection equal to ANSI-Z41 standards.
Ellwood Safety Women's Steel Toe Guards, Quick Fastener & Web Strap, 4"W, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Style | Women's Steel Toe Guards |
| Type | Rubber Toe Clip |
| Material | 16 Ga. Carbon Steel |
| Gender | Women's |
| Package Quantity | 1 Pair |
| Description | Toe Guards |
| Color | Silver |
| Manufacturers Part Number | 702-4 |
| Brand | Ellwood Safety |