Laminated polypropylene shoe cover with a sole that is anti skid, water repellant, and low linting.
Laminated Polypropylene Shoe Covers with Non Skid AQ Sole, Water Resistant, White, LG, 200/Case
|
Questions & Answers (0)
Product Description
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/4 in |
| Width | 4-3/4 in |
| Size | L |
| Shoe Size | 6 - 11 |
Product Details
| Type | Shoe Cover |
| Color | White |
| For Use With | Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical |
| Style | Non-Skid, Water Resistant |
| Material | Laminated Polypropylene |
| Package Quantity | 200 |
| Description | Laminated Polypropylene Shoe Covers W/ Non-Skid AQ Sole |
| Manufacturers Part Number | SC-NWPI-AQ-LG |
| Brand | Keystone |