Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Keystone

Model # :WBB1409478

MPN #: SC-NWPI-AQ-XL

Laminated Polypropylene Shoe Covers with Non Skid AQ Sole, Water Resistant, White, XL, 200/Case

Product Description
Laminated polypropylene shoe cover with a sole that is anti skid, water repellant, and low linting.

PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width4-3/4 in
SizeXL
Shoe Size12 - 15

Product Details

TypeShoe Cover
ColorWhite
For Use WithManufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical
StyleNon-Skid, Water Resistant
MaterialLaminated Polypropylene
Package Quantity200
DescriptionLaminated Polypropylene Shoe Covers W/ Non-Skid AQ Sole
Manufacturers Part NumberSC-NWPI-AQ-XL
BrandKeystone