Econoline 411422 Lamp Shield
Write a Review
|
Questions & Answers (0)
Product Description
Large lamp shield protects lamp box assembly from accidental blasting.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 13 in |
| Depth | 0.02 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Light Underlay |
| Manufacturers Part Number | 411422 |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |