ALC 41424 Nylon Blast Suit Blue XXL, Nylon/Cotton
Write a Review
|
Questions & Answers (0)
Product Description
Light weight suit helps reduce fatigue & overheating; Durable nylon on front & breathable cotton on back helps to keep the operator cool; Excellent choice for short term or intermittent blasting jobs; Also great for non-blasting persons working near the blast area; Easily handles painting & other messy projects; Hook & loop closures and elastic waste band for sizing and comfort; Hook and loop flap closure covers heavy duty zipper; Large collar helps protect the neck area; Washing instructions: Hand wash with mild detergent, Drip Dry
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 52 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Type | Blast Suit |
| Material | Nylon/Cotton |
| Package Quantity | 1 |
| Manufacturers Part Number | 41424 |
| Brand | ALC |
Warranty
| Warranty | 2 Years Limited |