Oberon® LAN Arc Flash Bib Overall, 40 Cal, 4XL, Navy
Write a Review
|
Questions & Answers (0)
Product Description
Designed for PPE Category 4 electrical applications and provide an ATPV arc rating of 40 cal/cm². The navy blue bib overall is made from a blend of arc-rated, inherently flame-resistant fibers for durable protective performance. Adjustable suspenders allow a customized fit, while the generous garment design supports comfort and freedom of movement during electrical work. These bib overalls are intended to be combined with compatible arc-rated coat or hood and other required PPE based on the employer's incident-energy assessment and applicable NFPA 70E or CSA Z462 requirements.
PRICE
$715.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Bib Overall |
| Material | Inherently FR Blend |
| Package Quantity | 1 |
| Gender | Unisex |
| Description | Arc Flash Bib Overalls |
| Color | Navy |
| Manufacturers Part Number | LAN4-BIB-4XL |
| Brand | Oberon |