Oberon® LAN Arc Flash Coat, 40 Cal, 2XL, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Designed for PPE Category 4 electrical applications requiring high-level arc-flash protection. The arc-rated, flame-resistant coat provides upper-body coverage and is intended to be combined with compatible arc-flash hood, bib-overall or other required PPE to create a complete protective system. LAN Series construction is designed to balance protection, durability, and worker mobility during electrical maintenance and switching activities. Final PPE selection should be based on the employer's arc-flash risk assessment, incident-energy level, and applicable NFPA 70E or CSA Z462 requirements.
PRICE
$619.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Arc Flash Coat |
| Color | Navy Blue |
| Series | LAN |
| Cuff Style | Knit |
| Closure Type | Zipper |
| Material | Inherently FR Blend |
| Front Closure | Zipper |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | LAN4-CT-2XL |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |