Oberon® LAN Arc Flash Hood & Coverall Suit Set, 40 Cal, 2XL, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
40 cal/cm² arc flash hood and coverall suit set for PPE Category 4 electrical applications. The navy blue kit includes a protective hood and coverall constructed from arc-rated flame-resistant material with a generous fit for comfort and movement. The hood incorporates Oberon True Color Grey viewing technology with anti-scratch and anti-fog performance. The system is intended for electrical workers in utilities, manufacturing, construction and maintenance and should be selected according to the applicable arc-flash risk assessment.
PRICE
$1,489.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Arc Flash Suit Set |
| Reflective Tape | No |
| Color | Navy Blue |
| Series | LAN |
| Wrists | Knit Cuff |
| Ankles | Open |
| Closure Type | Zipper |
| High Visibility | No |
| Material | FR Treated Cotton/FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | LNS4A-2XL |
| Hood | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178, ANSI Z87.1, ANSI Z89.1 |