- Comes equipped with hood coat and bib
- Equipped with a 20' long Kevlar® strap which can be used to assist in contact release or to drag a worker away from harm
- Lightweight material is made from a blend of arc rated inherently flame-resistant fibers
- Nearly clear TCG Series hood window provides 100% true color acuity and includes anti-fog and anti-scratch resistant coatings
- Hood comes equipped with an optional ventilation system and/or LED light for maximum comfort and vision while working
Oberon® LAN Arc Flash Kit, Escape Strap, Ventilation, Headlamp, 40 Cal, XL, No Gloves
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Size | XL |
Product Details
| Arc Rating | 40 cal/cm² |
| Color | Navy Blue |
| Series | LAN |
| Gloves Included | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | LNS4B-ES-XL+HVSL |
| Hazard Risk Category (HRC) | 4 |
| Flame Retardant | Yes |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ASTM F2178 |