Oberon® LAN Deluxe Arc Flash Coat, 12 Cal, 2XL, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Designed to provide arc-rated, flame-resistant upper-body protection for electrical work. The coat is intended for use as part of a complete arc-flash PPE system selected according to the worker's incident-energy exposure and job requirements. The LAN Series balances protective performance, durability, and mobility for electrical maintenance, switching, and related energized-work applications. Use with compatible arc-rated head, face, hand, and lower-body protection as required by the hazard assessment and applicable NFPA 70E or CSA Z462 requirements.
PRICE
$509.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Arc Flash Coat |
| Color | Navy Blue |
| Series | LAN |
| Cuff Style | Knit |
| Closure Type | Zipper |
| Material | Inherently FR Blend |
| Front Closure | Zipper |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | LAN2ST-CT-2XL |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |