Tapco LaneGard 3 Folding Type III Barricade, HIP, 1-Sided, 6', Left Orientation
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits of Portable Frame:
- Unique, one-piece design folds for transport and storage and unfolds for deployment
- Once assembled, LaneGard 3® is always assembled
- Measures less than 3" thick when folded
- Tested to Manual for Assessing Safety Hardware (MASH) Guidelines; FHWA Eligibility Letter WZ-336
- Sets up and tears down in seconds
Features and Benefits of Barricade Boards:
- 6' lengths
- Blow-molded from high-density polyethylene and UV-stabilized with reinforced structure
- Wave design strengthens and stiffens centerboard, reducing sagging and warping
- Closed ends prevent dirt and moisture from collecting and bees and hornets from building nests
- Molded-through holes add strength and support, making installations faster
- Retroreflective sheeting meets all state and federal specifications and is Hi-Intensity
- FHWA Acceptance Letter WZ-173, WZ-336 and WZ-245
- Unique, one-piece design folds for transport and storage and unfolds for deployment
- Once assembled, LaneGard 3® is always assembled
- Measures less than 3" thick when folded
- Tested to Manual for Assessing Safety Hardware (MASH) Guidelines; FHWA Eligibility Letter WZ-336
- Sets up and tears down in seconds
Features and Benefits of Barricade Boards:
- 6' lengths
- Blow-molded from high-density polyethylene and UV-stabilized with reinforced structure
- Wave design strengthens and stiffens centerboard, reducing sagging and warping
- Closed ends prevent dirt and moisture from collecting and bees and hornets from building nests
- Molded-through holes add strength and support, making installations faster
- Retroreflective sheeting meets all state and federal specifications and is Hi-Intensity
- FHWA Acceptance Letter WZ-173, WZ-336 and WZ-245
PRICE
$599.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 |
| Width | 48 |
| Height | 64 in |
| Weight | 17 lbs |
| Reflective | Yes |
| Panel Length | 72 in |
| Reflective Stripe Height | 8 |
| Panel Width | 8 in |
Product Details
| Sheeting | High Intensity Prismatic Grade |
| Interlocking | No |
| Number of Panels | 3 |
| Type | Type III Barricade |
| Fillable | No |
| Color | White |
| Series | Lanegard 3 |
| Panel Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 142348 |
| Accepts Barricade Light | Yes |
| Barricade Frame Material | Polyethylene |
| Brand | Tapco |
Compliance & Certifications
| Certifications | MASH, FHWA Eligibility WZ-336, FHWA Acceptance WZ-173, WZ-336, WZ-245 |