Universal® Large Binder Clips, Steel Wire, 1" Capacity, 2" Wide, Black/Silver, 36 Each
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-efficient binder clips feature handles that can be hung, folded flat against clipped material or removed for permanent binding. Efficient triangular design provides optimum strength and compression. Stock up and save Clip/Clamp Type: Binder Clips; Color(s): Black;Silver; Material(s): Plastic Clip;Steel Wire.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Clip Width | 2" |
| Size | Large |
Product Details
| Material | Metal Clip/Steel Wire |
| Package Quantity | 36/Box |
| Description | Binder Clip |
| Color | Black |
| Manufacturers Part Number | UNV10220VP |
| Sheet Capacity | 1" |
| Brand | Universal |