Original two-piece, self-locking fasteners give you a secure, book-like binding to help you save on document storage space. Sturdy fasteners in specialty sizes are great for non-standard applications. Made from heavy-gauge, high-grade material for added durability.
Acco® Premium Prong Fasteners, 3-1/2" Sheet Capacity, 4-1/4" Length Base, Silver, 50/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
Product Details
| Material | Steel |
| Package Quantity | 50/Box |
| Description | Premium Prong Fastener |
| Color | Silver |
| Manufacturers Part Number | ACC70424 |
| Sheet Capacity | 3-1/2" |
| Brand | Acco Brands |