Versatile cart offers molded-in tool storage trays, cup-holder and towel rack conveniently located in the ergonomically designed push handle.
Heavy duty, tough structural foam plastic construction resists scratches, dents and cleans easily. 3" deep trays help to retain cargo during transit. Lightweight cart maneuvers easily on 2 swivel, 2 rigid 6" full pneumatic casters for a soft ride and easy rolling over rough surfaces. Storage trays has a inside dimension of 36"L x 24-1/2"W x 2-3/4"H. Assembles easily. Personalize your plastic utility service cart with our great accessories. 1 Year Limited Warranty.
Global Industrial
Model # :WB242087
Global Industrial Utility Cart w/3 Shelves & 6" Casters, 500 lb. Capacity, 46"L x 25"W x 35"H
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Available on or around 12/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 25 in |
| Height | 35 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 6 in |
| Shelf Size | 37 x 25 in |
Product Details
| Assembly Required | Yes |
| Type | Industrial Utility Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Pneumatic |
| Number of Shelves | 3 |
| Material | Plastic |
| Manufacturers Part Number | 242087 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |