Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136075

MPN #: 22MA2

Ingersoll Rand® Large Drill, 350 RPM

Product Description
We have several series of large drills to meet your construction and industrial needs. The 22 Series works best for general applications up to 7/8 inch (22mm holes), while the 33, 44, and 55 Series are better suited for opening and closing large valves, or for drilling larger holes between 1 inch and 3 inches (25mm and 76mm).

Features:
  • Lightweight: The 22 Series of large drills is strong but lightweight for increased ease of use
  • Side Exhaust: All the Ingersoll Rand® large drills come with side exhaust to keep exhaust air pointed away from you and away from your work
  • Governed Motor: No matter which large drill series you're interested in, you can expect a governed motor that regulates air intake to keep these drills working at the peak of their power curve
  • Graduated roll throttle for excellent speed control
  • Strong, light weight heat-treated aluminum housing for strength without weight


PRICE
$7,029.00

1
1
Free Shipping Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight14.3 lbs
Min Hose Size3/4 in

Product Details

RPM350 rpm
Horsepower1.75 HP
ColorTan
Air Inlet Thread Size (NPT)1/2 in
ReversibleYes
CFM High55 CFM
DescriptionLarge Drill
Manufacturers Part Number22MA2
DutySuper
ThrottleReversible, Roll
Sound Level96.1 - 97.1
Free Speed350 rpm
ExhaustSide
BrandIngersoll Rand

Warranty

Warranty1 yr