Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136130

MPN #: 7802RAKCEX

Ingersoll Rand® ATEX Reversible Drills, Keyless, 3/8" Chuck, 2000 RPM

Product Description
A classic pistol grip keyless chuck air drill, specifically designed to meet ATEX Zone 1 or Zone 2 requirements and is great for honing, reaming or drilling holes.

Features:
  • Reversible: offers a reversible option that allows you more flexibility
  • Reliable: With a sturdy aluminum housing and variable speed throttle, you can be sure you'll be able to control your tool and trust that it'll perform the way you want it to
  • ATEX markings: 2014/34/EU Ex h IIA T6 Gb X
  • ISO 80079-36 Certified


PRICE
$239.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2
Weight3 lbs
Min Hose Size3/8 in
Chuck Size3/8 in

Product Details

Variable SpeedYes
Air Inlet Thread Size (NPT)1/4 in
ReversibleYes
Manufacturers Part Number7802RAKCEX
PSI90 psi
ThrottleTrigger
Sound Level83 - 94
Free Speed2000 rpm
ExhaustHandle
BrandIngersoll Rand
RPM2000 rpm
Handle MaterialAluminum
Horsepower0.5 HP
Gear TrainPlanetary
ColorSilver
Chuck TypeKeyless
StylePistol
CFM High16 CFM
DescriptionATEX Reversible Drill
DutyIndustrial
Housing MaterialAluminum

Warranty

Warranty1 yr