- Includes three 10" hooks
Large Folding Chair Rack
|
Questions & Answers (0)
Product Description
Folding Chair Rack by Monkey Bars allows you to store 12 to 15 folding chairs. This is great for those who like to host parties but don't have a solution to store chairs without tripping over them in the garage. The folding chair rack can be installed in just 10 minutes and only uses 4 screws. With the chairs and rack on the wall it only takes up 4ft of wall space and extends a mere 13" from the wall. The chair rack is not limited to any particular size of chair. The Folding Chair Rack is perfect for the garage, shop, shed, barn or closet. Kit includes 1-51" Monkey Bar, 3-10" hooks.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 4 in |
| Height | 3 in |
| Weight Capacity | 120 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | Yes |
| Type | Rack |
| Color | Gray |
| Capacity | 12-15 Folding Chairs |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 05012 |
| Brand | Monkey Bars Storage |