Origami 5 Shelf, Large Heavy Duty Steel Rack, 36"W x 21"D x 78"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a heavy duty storage solution that can hold your toolbox, heavy machinery, paint cans, spare 2X4s, or other items in your garage or workshop? Having trouble finding enough space to store your stuff? The 5-Shelf Heavy Duty Storage Rack provides accessible storage space and more. It's a vertical storage master – fit for any room! Origami 1000 lb Capacity R6 Series Storage Units
Part of Origami's Heavier Duty Line-Up, the R6 Series is Origami's top of the line storage units capable of un-folding under 5 seconds while holding up to 1000 lbs for unit/250 lbs. per shelf without any hassle (without casters) and 75 lbs per shelf evenly distributed (with casters).
All R6 units come with professional grade caster wheels and powder-coated steel keeping it from rusting or corrosion. The units are perfect for Garages, business', warehouses, offices, schools and storage unit business' to organize the units. Unit is fully assembled collapsed product; optional casters included (4 casters, one with lock).
Product Dimensions:
77.95"W x 35.82"D x 20.86"H
Overall Dimensions:
78"W x 36"D x 21"H
Part of Origami's Heavier Duty Line-Up, the R6 Series is Origami's top of the line storage units capable of un-folding under 5 seconds while holding up to 1000 lbs for unit/250 lbs. per shelf without any hassle (without casters) and 75 lbs per shelf evenly distributed (with casters).
All R6 units come with professional grade caster wheels and powder-coated steel keeping it from rusting or corrosion. The units are perfect for Garages, business', warehouses, offices, schools and storage unit business' to organize the units. Unit is fully assembled collapsed product; optional casters included (4 casters, one with lock).
Product Dimensions:
77.95"W x 35.82"D x 20.86"H
Overall Dimensions:
78"W x 36"D x 21"H
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 36 in |
| Height | 21 in |
| Weight | 44 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 250 lbs |
| Color | White |
| Number of Shelves | 5 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | R6-HW-WH |
| Unit Type | General Purpose Shelf |
| Brand | Origami Rack |
Warranty
| Warranty | 1 yr |