Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2097007

MPN #: 9891-7-01

Weather Guard Large Hook, 5"D - 9891-7-01

|
Questions & Answers (0)
PRICE
$27.95
Usually ships in 42 to 45 days
Weather Guard Large Hook, 5"D - 9891-7-01

Take advantage of space at the rear and sides of the van by hanging cords, ropes, tools, jackets or safety vests from the Model 9891-7-01 hook. Measures 8 in high, 1-1/2 in wide and 5 in deep. Mounts easily to end panels or bulkheads. Constructed of heavy-gauge steel and finished in bright red powder coat. Constructed of heavy-gauge steel. Finished in bright red powder coat.

Features:
  • Cargo van accessory constructed from heavy-gauge steel
  • 5 inch diameter hook
  • Cargo van storage rack finished with a bright red powder coat


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.