With addresses, phone numbers and e-mails mounting on your desk, contact information can get lost in the shuffle. These professional-looking rotary cards with ultrafine perforations will help you organize and manage your contacts more efficiently. Personalize these heavyweight cards with client information using our free blank and pre-designed templates from Avery Design & Print and then print them. No matter how you stack it, being organized can help you come out on top. Convenient do-it-yourself rotary cards mean that you can make changes and print new cards at a moment's notice.
Avery® Large Rotary Cards 5386, 3" x 5", 3 Cards/Sheet, 50 Cards/Box
|
Questions & Answers (0)
Product Description
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 11-3/16 in |
| Height | 5 in |
| Card Size | 3" x 5" |
Product Details
| Type | Business Card |
| Color | White |
| Paper Color Family | White |
| Paper Type | Stationery |
| Style | Business Cards |
| Package Quantity | 3 Cards/Sheet, 50 Cards/Box |
| Description | Avery® Large Rotary Cards |
| Manufacturers Part Number | 5386 |
| Brand | Avery |