Avery® Door Hanger with Tear-Away Cards, 4.25" x 11", White, 2 Hangers/Sheet, 40 Sheets/PK
|
Questions & Answers (0)
Product Description
Open the door to success! Customizable, two-sided Door Hangers with Tear-Away Cards let you take your message right to your customers' front door. Each 4 1/4" x 11" hanger is made of sturdy cardstock and features two tear-away 3 1/2" x 2" cards for seasonal promotions, discounts or rewards that can be kept by your customers for future use. Whether you want to offer coupons, rewards or business cards, you can easily personalize each element to fit your marketing needs. The cards fold and pull apart with ease, so no scissors are needed. Visit Avery® Design & Print to choose from an array of complimentary designs and templates to create your own unique message. It's never been easier to get your foot in the door. Easily create different messages and seasonal promotions to attract customers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$20.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 ft |
| Width | 9-1/2 in |
| Depth | 3/4 in |
| Height | 132 in |
| Paper Size | 9-1/2 x 12-1/8 |
Product Details
| Type | Matte |
| Color | White |
| For Use With | Inkjet and Laser Printers |
| Paper Color Family | White |
| Paper Type | Arts & Crafts Paper |
| Style | Tear-Away Cards |
| Description | Avery® Door Hanger with Tear-Away Cards |
| Package Quantity | 80 Sheets/Pack |
| Manufacturers Part Number | 16150 |
| Brand | Avery |