Take 15% off your entire order!

Offer applied at checkout

Large Vertical Storage Cabinet for 18" - 24" - 30" and 36" Hanging Clamps

Large Vertical Storage Cabinet for 18" - 24" - 30" and 36" Hanging Clamps

Item #: WBB038209

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,850.00 up to 41% OFF

Price: $1,084.00

$180.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Large Vertical Storage Cabinet for 18" - 24" - 30" and 36" Hanging Clamps

Extra Sturdy. Extra Storage. Extra Easy. The Vertical Storage Cabinet and Hanging Clamps is a heavy-duty steel enclosed cabinet that holds an amazing 1200 documents in twelve Hanging Clamps (clamps sold separately). Easily access stored documents with a suspended track that smoothly slides in and out of the cabinet on steel ball-bearing rollers. The piano-hinged steel reinforced door can be mounted on left or right hand side and comes with a key locked handle.

Made in the USA.

  • BRAND Safco
  • MANUFACTURERS PART NUMBER 5041
  • WIDTH INCHES 16
  • DEPTH INCHES 39
  • HEIGHT INCHES 54-3/4
  • MINIMUM WIDTH INCHES 16
  • MINIMUM DEPTH INCHES 39
  • MINIMUM HEIGHT INCHES 54-3/4
  • MAXIMUM WIDTH INCHES 16
  • MAXIMUM DEPTH INCHES 39
  • MAXIMUM HEIGHT INCHES 54-3/4
  • WEIGHT LBS 127
  • COLOR FINISH Tropic Sand
  • COLOR FAMILY Brown
  • CONSTRUCTION Steel
  • ASSEMBLY Assembled
  • COUNTRY OF ORIGIN Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Large Vertical Storage Cabinet for 18" - 24" - 30" and 36" Hanging Clamps

Large Vertical Storage Cabinet for 18" - 24" - 30" and 36" Hanging Clamps

Item #: WBB038209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant