Redi-Tag Laser Index Tab/Blank, 375 Tabs, White/Multicolor
Write a Review
|
Questions & Answers (0)
Product Description
Create professional quality indexes without the expense of custom index sets. Nontoxic tabs feature self-stick permanent adhesive and attach to side or bottom of any size page for maximum flexibility. Refill packages include templates and instructions.
Color assortment includes Red, Blue, Mint, Orange, and Yellow.
Color assortment includes Red, Blue, Mint, Orange, and Yellow.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/10 in |
| Height | 1-1/4 in |
Product Details
| Style | Self-Sticking |
| Type | Tab Divider |
| Punched/Unpunched | Unpunched |
| Tabs per Set | 375 Tabs/Pack |
| Package Quantity | 1 Set |
| Description | Laser Index Tab/Blank - Self-Sticking - 375 Tabs |
| Color | White/Multicolor |
| Manufacturers Part Number | 39020 |
| Tab Position | Self-Sticking |
| Brand | Redi-Tag |