Avery Index Maker Clear Label Divider, 5 Tabs, 5 Sets, White/White
|
Questions & Answers (0)
Product Description
Personalize your tab titles and create dividers that look professionally printed. The clear tab labels virtually disappear when applied to premium white dividers. Label all tabs at once with Easy Apply clear labels. Perfectly align tab labels and label multiple sets quickly with Easy Apply label strips. Label sheet for labeling tabs is included. Avery offers many easy-to-use templates in Microsoft Word and other popular software programs. Labels are compatible with laser and inkjet printers. Three-hole punched dividers have a reinforced binding edge and are designed for use with three-ring binders.
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Style | Print-On |
| Type | Tab Divider |
| Punched/Unpunched | Punched |
| Tabs per Set | 5 Tabs/Set |
| Package Quantity | 5 Sets |
| Description | Index Maker Clear Label Divider - Print-On - 5 Tabs |
| Color | White |
| Manufacturers Part Number | 11436 |
| Tab Position | Side |
| Brand | Avery |