Latch Assembly - For Use With CB150.
Harrington® Latch Assembly For CB150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 30000 lbs |
Product Details
| Manufacturers Part Number | M3072150 |
| Type | Accessory |
| Package Quantity | 1 |
| Color | Silver |
| Brand | Harrington |