Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Sterilite Latch & Carry Tote 14447406 - True Blue/Blue Aquarium 12 Gal. 23-5/8" x 18-5/8" x 9-1/4" - Pkg Qty 6

Sterilite Latch & Carry Tote 14447406 - True Blue/Blue Aquarium 12 Gal. 23-5/8" x 18-5/8" x 9-1/4" - Pkg Qty 6

Item #: WBB2142308

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $78.00 / Pkg of 6

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sterilite 19453V04 Industrial Latch Tote 35 Gallon 32-1/2 X 19-3/4 X 18-5/8 Flat Gray - Pkg Qty 4

Sterilite 19453V04 Industrial Latch Tote 35 Gallon 32-1/2 X 19-3/4 X 18-5/8 Flat Gray - Pkg Qty 4

Sterilite Latch & Carry Tote 14487404 - True Blue/Blue Aquarium 26 Gal. 23-5/8" x 18-5/8" x 20-1/8" - Pkg Qty 4

Sterilite Latch & Carry Tote 14487404 - True Blue/Blue Aquarium 26 Gal. 23-5/8" x 18-5/8" x 20-1/8" - Pkg Qty 4

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Sterilite 17317408 Industrial Tote 18 Gallon 23-1/2" L x 18-3/8"W x 16-1/8"H Marine Blue - Pkg Qty 8

Sterilite 17317408 Industrial Tote 18 Gallon 23-1/2" L x 18-3/8"W x 16-1/8"H Marine Blue - Pkg Qty 8

Quantum Cross Stack Nest Tub TUB2417-12 - 23-3/4 x 17-1/4 x 12 Blue - Pkg Qty 6

Quantum Cross Stack Nest Tub TUB2417-12 - 23-3/4 x 17-1/4 x 12 Blue - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub -  25-1/8 x 16 x 8-1/2 Gray - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Gray - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub  -  25-1/8 x 16 x 8-1/2 Blue - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Blue - Pkg Qty 6

Sterilite Deep Clip Clear Storage Box With Latched Lid 19658604 - 14"L x 11"W x 6-1/4"H - Pkg Qty 4

Sterilite Deep Clip Clear Storage Box With Latched Lid 19658604 - 14"L x 11"W x 6-1/4"H - Pkg Qty 4

Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6

Sterilite Large Clip Clear Storage Box With Latched Lid 19638606 - 14"L x 11"W x 3-1/4"H - Pkg Qty 6

Sterilite Clearview Storage Box With Latched Lid 17571706 - 66 Qt. 23-5/8"L x 16-3/8"W x 13-1/4"H - Pkg Qty 6

Sterilite Clearview Storage Box With Latched Lid 17571706 - 66 Qt. 23-5/8"L x 16-3/8"W x 13-1/4"H - Pkg Qty 6

Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H - Pkg Qty 6

Sterilite Small Clip Clear Storage Box With Latched Lid 19618606 - 11"L x 6-5/8"W x 2-3/4"H - Pkg Qty 6

Sterilite 19889804 Clear Storage Tote With Lid 70 Quart 26-1/8x16-1/4x13-1/2 - Pkg Qty 4

Sterilite 19889804 Clear Storage Tote With Lid 70 Quart 26-1/8x16-1/4x13-1/2 - Pkg Qty 4

Sterilite Clearview Storage Box With Latched Lid 17531712 - 15 Qt. 17"L x 11-1/8"W x 6-1/2"H - Pkg Qty 12

Sterilite Clearview Storage Box With Latched Lid 17531712 - 15 Qt. 17"L x 11-1/8"W x 6-1/2"H - Pkg Qty 12

Sterilite 14978006 Clear Storage Tote With Lid 64 Quart 23-3/4x16x13-1/2  - Pkg Qty 6

Sterilite 14978006 Clear Storage Tote With Lid 64 Quart 23-3/4x16x13-1/2 - Pkg Qty 6

Sterilite 16598008 Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8 - Pkg Qty 8

Sterilite 16598008 Clear Storage Tote With Lid 56 Quart 23x16-1/4x12-3/8 - Pkg Qty 8

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

Molded Fiberglass Toteline Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Gray - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Gray - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

First Aid Only B-503 Instant Cold Compress, 5 Compress/Pack, 4" x 5"

First Aid Only B-503 Instant Cold Compress, 5 Compress/Pack, 4" x 5"

Free Shipping

Rubbermaid® Microfiber Janitor Cart, Black 9T73

Rubbermaid® Microfiber Janitor Cart, Black 9T73

Free Shipping

Sterilite Latch & Carry Tote 14447406 - True Blue/Blue Aquarium 12 Gal. 23-5/8" x 18-5/8" x 9-1/4"

Latch and Carry Totes give you the versatility to create an ideal storage system with complementary clear or opaque containers. Unique and comfortable carry-though handles provide full grip access and heavy-duty latches keep the lid securely attached to the base. Peel and stick write-on labels allow for easy identification of contents.

  • Comfortable carry thru-handles provide full grip access
  • 12, 18,and 26 Gallon sizes available in both opaque and clear
  • Heavy-duty latch helps to keep items securely stored inside


Weights & Dimensions

  • Width 18-5/8 in
  • Length 23-5/8 in
  • Height 9-1/4 in
  • Weight 2.5 lbs

Product Details

  • Assembly Required Assembled
  • Capacity 12 gal
  • Type Storage Container
  • Brand Sterilite
  • Package Quantity 6
  • Material Plastic
  • Style Latch Tote
  • Manufacturers Part Number 14447406
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 20, 2019

    STRONG
    Your review:
    STRONG AND EASY TO USE AND CARRY
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sterilite Latch & Carry Tote 14447406 - True Blue/Blue Aquarium 12 Gal. 23-5/8" x 18-5/8" x 9-1/4" - Pkg Qty 6

Sterilite Latch & Carry Tote 14447406 - True Blue/Blue Aquarium 12 Gal. 23-5/8" x 18-5/8" x 9-1/4" - Pkg Qty 6

Item #: WBB2142308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant