Harrington® Latch Kit For NER010S, NER010L
Write a Review
|
Questions & Answers (0)
Product Description
Latch Kit - For Use With NER010S, NER010L
PRICE
$22.25
8
8
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
Product Details
| Manufacturers Part Number | ER2DS1002 |
| Type | Latch Kit |
| Material | Steel |
| Color | Silver |
| Brand | Harrington |