Harrington® Latch Kit For NER015S, NER020S, NER020L
Write a Review
|
Questions & Answers (0)
Product Description
Latch Kit - For Use With NER015S, NER020S, NER020L
PRICE
$30.95
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000, 4000 lbs |
Product Details
| Manufacturers Part Number | ER2ES1002 |
| Type | Latch Kit |
| Material | Steel |
| Color | Silver |
| Brand | Harrington |