Global™ Lateral File Accessory Two EDP Adapters
|
Questions & Answers (0)
Product Description
These side-to-side adapters are ideal for two-point suspension printout style binders. Must be used with side to side file bars. One pair required for each drawer. Used for storing EDP binders using these EDP side adapters. Gray finish. Includes one pair.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Shelf Divider |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | EDPS |
| Accessory Type | Divider |
| For Use With | Filing |
| Brand | Global Furniture Group |
Warranty
| Warranty | Global Lifetime Warranty |
Compliance & Certifications
| Certifications | "Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards" |