DRYLOK® Latex Base Concrete Protector with SALTLOK 5 Gallon - 29915
|
Questions & Answers (0)
Product Description
This product provides clear weatherproof protection against deterioration caused by de-icing salt, gasoline, oil, weathering and efflorescence(white, powdery, salt-like deposits visible on masonry). DRYLOK®'s unique SaltLok Technology penetrates into the surface providing superior resistance to unsightly efflorescence staining often visible on brick, block and poured concrete surfaces. DRYLOK® Concrete Protector seals bare masonry surfaces against dusting staining, surface cracking and pock marking. Soap and water clean-up. Ideal primer prior to applying latex masonry coatings. <100 g/L VOC content. 6 hour dry time. 5 gallon can.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 Gal. |
| Coverage | 2000 Sq. Ft. |
Product Details
| Style | Latex |
| Type | Liquid |
| Size Type | 5 Gallon Can |
| Package Quantity | 1 Can/Case |
| Description | Clear Sealer |
| Color | Clear |
| Brand | Drylok |